DURAPIPE

DURAPIPE Pressure hose tail ABS 11.158.308 32x30

  • ERIKS:10045340
Image 1
Image 2
Image 1
Image 2
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

42 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.158
Shape
Hose tail
Material
ABS
External tube diameter of connection
32 mm
External tube diameter of connection 2
30 mm
Connection
Glued end
Connection 2
Hose tail
Pressure rating
PN10
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C