




€3.57/ pieceexcl. VAT
€4.32incl. VAT
102 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.158 |
Shape | Hose tail |
Material | ABS |
External tube diameter of connection | 20 mm |
Connection | Glued end |
Connection 2 | Hose tail |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |