




€6.69/ pieceexcl. VAT
€8.09incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 01.157 |
Shape | Hose tail |
Material | ABS |
Nominal inner diameter | 1/2" |
External tube diameter of connection 2 | 14 mm |
Connection | External thread (BSPP) |
Connection 2 | Hose tail |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |