DURAPIPE

DURAPIPE Point piece ABS 11.207.306 20

  • ERIKS:10046696
Image 1
Image 2
Image 1
Image 2
Save to list

€3.13/ pieceexcl. VAT

€3.79incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
207
Shape
Nipple
Material
ABS
External tube diameter of connection
20 mm
Connection
Glued sleeve
Pressure rating
PN10
Suited for electrofusion fitting
No
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C