DURAPIPE

DURAPIPE Flanged bush serrated Series: 11.135 ABS PN10 Glued sleeve 20mm

  • ERIKS:10043307
Image 1
Image 2
Image 1
Image 2
Save to list

€2.30/ pieceexcl. VAT

€2.78incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.135
Shape
Collar bush
Material
ABS
External tube diameter of connection
20 mm
Connection
Glued sleeve
Pressure rating
PN10
Creased
Yes
Sealing surface
Gasket grooves
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C
Length
20 mm