




€2.25/ pieceexcl. VAT
€2.72incl. VAT
51 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.149 |
Shape | End cap |
Material | ABS |
External tube diameter of connection | 16 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |