DURAPIPE

DURAPIPE Elbow 90° ABS 11.115.309 40

  • ERIKS:10045672
Image 1
Image 2
Image 1
Image 2
Save to list

€8.19/ pieceexcl. VAT

€9.91incl. VAT

1036 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.115
Shape
Elbow
Material
ABS
External tube diameter of connection
40 mm
Connection
Glued sleeve
Pressure rating
PN10
Angle of bow
90 °
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C