DURAPIPE

DURAPIPE Blind plug Series: 11.155 ABS PN10 External thread (BSPP) 2"

  • ERIKS:10042043
Image 1
Image 2
Image 1
Image 2
Save to list

€14.56/ pieceexcl. VAT

€17.62incl. VAT

17 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.155
Shape
Blind plug
Material
ABS
Nominal inner diameter
2"
Connection
External thread (BSPP)
Pressure rating
PN10