




€81.90/ pieceexcl. VAT
€99.10incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.323 |
Norm | EN 1092-1/02 |
Flange type | Blind flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | ABS |
Nominal inner diameter | DN80 |
External tube diameter of connection | 90 mm |
Pitch circle | 159 mm |
Number of bolt holes | 8 |
Diameter bolt hole | 18 mm |
Thickness flange | 19 mm |
Colour | Grey |