DURAPIPE

DURAPIPE Bend 90° ABS 11.118.311 63

  • ERIKS:10045535
Image 1
Image 2
Image 1
Image 2
Save to list

€41.23/ pieceexcl. VAT

€49.89incl. VAT

114 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.118
Shape
Bend
Material
ABS
External tube diameter of connection
63 mm
Connection
Glued sleeve
Pressure rating
PN10
Angle of bow
90 °
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
60 °C