DURAPIPE

DURAPIPE Barrel nippel PP 1/2"x1/2"

  • ERIKS:10042083
Image 1
Image 2
Image 1
Image 2
Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Shape
Double nipple
Material
PP
Nominal inner diameter
1/2"
Connection
External thread (BSPP)
Pressure rating
PN10
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
80 °C
E
11.5 mm
G
23.5 mm
J
19 mm
L
31.5 mm