




€11.55/ pieceexcl. VAT
€13.98incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 01.106 |
Shape | Double nipple |
Material | ABS |
Nominal inner diameter | 1.1/2" |
Connection | External thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |