

€186.00/ pieceexcl. VAT
€225.06incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | VSM3 |
Version | Sandwich |
Size | NG6/Cetop 3 |
Max. operating pressure | 350 bar |
Max. oilflow | 40 l/min |
Material | Steel |
Connections | 1/4" BSP |
Height | 40 |
Valve type | Parts in body |
Seal material | NBR |