DUPLOMATIC

DUPLOMATIC Shut-off valve MDF3-F1A/10N-D24K1

  • ERIKS:14751838
Image 1
MDF3 and MCF3 are stackable shut-off valves, DC solenoid or hydraulically actuated, with or without spool position monitoring. MDF3 and MCF3 valves are placed under directional control servo-valves in order to guarantee the safety of the circuit when a power failure occurs. Spools are available with float, closed, parallel or cross position when switched. Versions with spool monitoring doesn’t have manual override and cannot be disassembled, due their characteristics and their possible use on machinery subject to safety requirements. The spool position monitoring is available either for initial position or for actuated position.
Save to list

€434.00/ pieceexcl. VAT

€525.14incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
MDF3
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
50 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR