

€514.00/ pieceexcl. VAT
€621.94incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | SD4M |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type adjustment | Screw |
Max. operating pressure | 320 bar |
Max. oilflow | 80 l/min |
Adjustment range | 0 - 210 bar |
Max. pressure on T | 10 bar |
Gauge port | 1/4" BSP |
Seal material | NBR |