DUPLOMATIC

DUPLOMATIC Sequence valve SD4M3/50

  • ERIKS:14749490
Image 1
The SD4M valve is a sequence valve with spool, in a stackable version. It is used to control two or more working lines in succession. It is a normally closed valve. It opens when the inlet pressure reaches the set value of the adjustment spring, allowing the fluid to pass through the pressure line. The valve remains open until the pressure in the circuit drops below the value set by adjustment of the spring. It is available with internal or external piloting, in three pressure regulation ranges up to 210 bar. It is supplied with a hexagon socket adjustment screw, locking nut and limitation of the maximum adjustment stroke.
Save to list

€514.00/ pieceexcl. VAT

€621.94incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
SD4M
Version
Sandwich
Size
NG10/Cetop 5
Type adjustment
Screw
Max. operating pressure
320 bar
Max. oilflow
80 l/min
Adjustment range
0 - 70 bar
Max. pressure on T
10 bar
Gauge port
1/4" BSP
Seal material
NBR