DUPLOMATIC

DUPLOMATIC Sequence valve MSD5/M/50

  • ERIKS:14750402
Image 1
The MSD valve is a direct operated sequence valve with spool, in a stackable version. It is used to control two or more working lines in succession. It is a normally closed valve. It opens when the inlet pressure reaches the set value of the adjustment spring, allowing the fluid to pass through the pressure line. The valve remains open until the pressure in the circuit drops below the value set by adjustment of the spring. It is available in three pressure regulation ranges up to 280 bar. It is supplied with a hexagonal head adjustment screw or SICBLOC knob.
Save to list

€308.00/ pieceexcl. VAT

€372.68incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
MSD
Version
Sandwich
Size
NG6/Cetop 3
Type adjustment
Turn button
Max. operating pressure
350 bar
Max. oilflow
50 l/min
Adjustment range
50 - 280 bar
Max. pressure on T
10 bar
Gauge port
1/4" BSP
Seal material
NBR