DUPLOMATIC

DUPLOMATIC Self-reversing valve DSB5-RTA/10N/CK

  • ERIKS:14750111
Image 1
DSB3 and DS5B are directional valves with self-reversing spool hydraulic actuated, for subplate mounting. These valves reverse the flow direction when the flowrate stops in A or B line (f.e., when a cylinder reaches the end stroke). The reversing process is independent of the working lines pressure. These valves are supplied with a zinc-nickel coating, making them suitable for mobile and environmental applications (like waste compactors) that require a strong protection from corrosion.
Save to list

€426.00/ pieceexcl. VAT

€515.46incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSB5
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Automatic
Max. oilflow
100 l/min
Seal material
NBR