DUPLOMATIC

DUPLOMATIC Proportional pressure relief valve with OBE PRE3G-350/32N-E0K11B

  • ERIKS:14752878
Image 1
The PRE3G, PRE3GL, and PRE3GH are proportional pilot operated pressure reliefl valves, for subplate mounting. They controls the pressure in hydraulic circuits.

On-Board Electronics Options for open loop:
  • G-version:
    Standard electronics with an analogue interface, with current or voltage reference signal, and a 6-pin + PE connection. Ideal for traditional applications with direct control.
  • GL-version:
    Compact and cost-effective electronics with Io-Link, Can-Open, or analog interface and a 5-pin M12 connection. Perfect for applications requiring advanced connectivity.
  • GH-version:
    Supports fieldbus communication with EtherCAT, Ethernet/IP, and Profinet interfaces, using an 11-pin M12 connection. Optimal for advanced industrial applications with complex communication needs.
Save to list

€1,850.00/ pieceexcl. VAT

€2,238.50incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Indirect
Model
Proportional
Max. operating pressure
350 bar
Max. oilflow
40 l/min
Adjustment range
5 - 350 bar
Max. pressure on T
2 bar
Plug type
6 pin + PE
Integrated electronics
Yes
Seal material
NBR