DUPLOMATIC

DUPLOMATIC Proportional pressure relief valve with feedback and OBE PDE3J-140/31N-E1K11B

  • ERIKS:14752826
Image 1
The PDE3J, PDE3JL and PDE3JH are proportional pressure relief valves, direct operated, with on-board electronics and feedback, for subplate mounting. They are suitable to pilot two-stage valves, for closed loop pressure control in hydraulic circuits. Three pressure regulation ranges are available, up to 350 bar.

On-Board Electronics Options for pressure closed loop:
  • J-version:
    Standard electronics with an analogue interface, with current or voltage reference signal, and a 6-pin + PE connection. Ideal for traditional applications with direct control.
  • JL-version:
  • Compact and cost-effective electronics with Io-Link, Can-Open, or analog interface and a 5-pin M12 connection. Perfect for applications requiring advanced connectivity.
  • JH-version:
    Supports fieldbus communication with EtherCAT, Ethernet/IP, and Profinet interfaces, using an 11-pin M12 connection. Optimal for advanced industrial applications with complex communication needs.
Save to list

€2,054.00/ pieceexcl. VAT

€2,485.34incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Direct
Model
Proportional
Max. operating pressure
350 bar
Max. oilflow
2 l/min
Adjustment range
2.4 - 140 bar
Voltage
24 VDC
Max. pressure on T
2 bar
Plug type
6 pin + PE
Integrated electronics
Yes
Seal material
NBR