DUPLOMATIC

DUPLOMATIC Proportional pressure relief valve PRE3-350/20N-D24K1

  • ERIKS:14752870
Image 1
The PRE3 is a proportional pressure relief valve, pilot operated, for subplate mounting. It is suitable to modulate the pressure in hydraulic circuits. This valve has a mechanical pressure limitation function in order to offer a great safety application. Five pressure regulation ranges are available, up to 350 bar. It can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€960.00/ pieceexcl. VAT

€1,161.60incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Indirect
Model
Proportional
Max. operating pressure
350 bar
Max. oilflow
40 l/min
Adjustment range
5 - 350 bar
Voltage
24 VDC
Max. pressure on T
2 bar
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR