

€1,088.00/ pieceexcl. VAT
€1,316.48incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Manifold mounting |
Size | ISO 6264-06 |
Type of valve | Indirect |
Model | Proportional |
Max. operating pressure | 350 bar |
Max. oilflow | 200 l/min |
Adjustment range | 1 - 210 bar |
Voltage | 24 VDC |
Plug type | EN 175301-803 (DIN 43650) |
Seal material | NBR |