DUPLOMATIC

DUPLOMATIC Proportional pressure relief valve PDE3-210/10V-D24K1

  • ERIKS:14752752
Image 1
The PRE10, PRE25 and PRE32 are proportional pressure relief valves, pilot operated, for subplate mounting. They are used to modulate the pressure of the hydraulic circuit and allow the use of the entire flow of the pump, even with pressure values near the set value.

They have a mechanical pressure limitation feature inside the pilot stage, for higher safety of the application. They are fitted with a pressure relief valve. The calibration is performed within the Duplomatic Company at the value of ≥ 15% of the maximum pressure value in the adjustment range. They are available in three sizes for flow rates up to 500 l/min and in five pressure regulation ranges up to 350 bar.

The valves can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€660.00/ pieceexcl. VAT

€798.60incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Direct
Model
Proportional
Max. operating pressure
350 bar
Max. oilflow
2 l/min
Adjustment range
3.2 - 210 bar
Voltage
24 VDC
Max. pressure on T
2 bar
Plug type
EN 175301-803 (DIN 43650)
Seal material
FKM