

€574.00/ pieceexcl. VAT
€694.54incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | Direct |
Model | Proportional |
Max. operating pressure | 350 bar |
Max. oilflow | 2 l/min |
Adjustment range | 2.4 - 140 bar |
Voltage | 24 VDC |
Max. pressure on T | 2 bar |
Plug type | EN 175301-803 (DIN 43650) |
Seal material | NBR |