DUPLOMATIC

DUPLOMATIC Proportional pressure reducing valve ZDE3G-SB/32N-E0K11B

  • ERIKS:14752324
Image 1
The ZDE3G, ZDE3GL and ZDE3GH are proportional pressure reducing valves, direct operated, for subplate mounting. They reduce pressure in the secondary circuit branches thus ensuring stability of controlled pressure in the event of variations of the flow rate through the valve.

On-Board Electronics Options for open loop:
  • G-version:
    Standard electronics with an analogue interface, with current or voltage reference signal, and a 6-pin + PE connection. Ideal for traditional applications with direct control.
  • GL-version:
    Compact and cost-effective electronics with Io-Link, Can-Open, or analog interface and a 5-pin M12 connection. Perfect for applications requiring advanced connectivity.
  • GH-version:
    Supports fieldbus communication with EtherCAT, Ethernet/IP, and Profinet interfaces, using an 11-pin M12 connection. Optimal for advanced industrial applications with complex communication needs.
Save to list

€1,438.00/ pieceexcl. VAT

€1,739.98incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
ZDE3G
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Reducing B line
Model
Proportional
Max. operating pressure
100 bar
Operation
Electrical
Max. oilflow
15 l/min
Voltage
24 VDC
Max. pressure on T
0 - 30 bar
Plug type
6 pin + PE
Integrated electronics
Yes
Valve type
Electric command +/- 10V
Seal material
NBR