DUPLOMATIC

DUPLOMATIC Proportional pressure reducing valve with OBE DZCE7G-070/40N-IE/E1K11A

  • ERIKS:14752915
Image 1
The DZCE5G, DZCE5RG, DZCE7G and DZCE8G are 3-port proportional pressure reducing valves with integrated electronics, pilot operated, for subplate mounting.

These valves act as pressure reducing valves that, besides reducing the pressure from line P to working line A, allow the flow to return from working line A to discharge T when a pressure greater than the set value is generated in the downstream circuit.

The on-board electronics has analogue interface with current or voltage reference signal with connection 6 pin + PE. The valves are easy to install. The digital card manages the setting directly.
Save to list

€2,646.00/ pieceexcl. VAT

€3,201.66incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DZCE*G
Version
Manifold mounting
Size
NG16/Cetop 7
Type of valve
Reducing A line
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
300 l/min
Adjustment range
1 - 70 bar
Voltage
24 VDC
Plug type
6 pin + PE
Integrated electronics
Yes
Valve type
Electric command 4-20mA
Seal material
NBR