

€990.00/ pieceexcl. VAT
€1,197.90incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PZME3 |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Reducing P line |
Model | Proportional |
Max. operating pressure | 320 bar |
Operation | Electrical |
Max. oilflow | 40 l/min |
Adjustment range | 5.5 - 150 bar |
Voltage | 12 VDC |
Max. pressure on T | 2 bar |
Plug type | EN 175301-803 (DIN 43650) |
Gauge port | 1/4" BSP |
Seal material | NBR |