DUPLOMATIC

DUPLOMATIC Proportional pressure reducing valve PZME3-070/10N-D12K1

  • ERIKS:14752945
Image 1
The PZME3 are 3-way proportional pressure reducing valves, pilot operated. Stackable mounting. They are used to reduce pressure in the secondary circuit branches thus ensuring stability of controlled pressure in the event of variations of the flow rate through the valve.

They are available in three different pressure reduction ranges of up to 230 bar. The valves can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€860.00/ pieceexcl. VAT

€1,040.60incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
PZME3
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
Reducing P line
Model
Proportional
Max. operating pressure
320 bar
Operation
Electrical
Max. oilflow
40 l/min
Adjustment range
5.5 - 150 bar
Voltage
12 VDC
Max. pressure on T
2 bar
Plug type
EN 175301-803 (DIN 43650)
Gauge port
1/4" BSP
Seal material
NBR