DUPLOMATIC

DUPLOMATIC Proportional pressure reducing valve DZCE5-140/30N-IE/D24K1

  • ERIKS:14752931
Image 1
The DZCEK series are pilot-operated, three-port pressure-reducing proportional valves, designed for subplate mounting.

This explosion-proof version is certified in accordance with ATEX, IECEx, INMETRO, or PESO standards, making it suitable for use in potentially explosive atmospheres, both in surface plants and underground mining environments. A version for low ambient temperatures, down to –40 °C, is also available, ensuring dependable operation even in extreme environmental conditions.

These three-port valves reduce pressure from pressure port P to actuator port A, and allow return flow from A to T when the downstream pressure (at port A) exceeds the set value — ensuring overpressure protection.

Valves are available with 12 V or 24 V supply, and can be equipped with either metric or NPT threaded ports.

Cable glands are sold separately. The valve can be driven by a current-controlled power supply or via an electronic amplifier card, which must be ordered separately and installed in a separate cabinet outside the hazardous area.
Save to list

€1,606.00/ pieceexcl. VAT

€1,943.26incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DZCE
Version
Manifold mounting
Size
Cetop P05
Type of valve
Reducing A line
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
150 l/min
Adjustment range
1 - 140 bar
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR