DUPLOMATIC

DUPLOMATIC Proportional flow control valve RPCED1-8/C/54-24

  • ERIKS:14751915
Image 1
The RPCED1 is a proportional flow control valve, pressure and temperature compensated, for subplate mounting. It is used for flow rate control in hydraulic circuit branches or for speed control of hydraulic actuators. It is available in five flow rate control ranges up to 25 l/min. The valve can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€940.00/ pieceexcl. VAT

€1,137.40incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
RPCED1
Version
Manifold mounting
Size
ISO 6263-03
Type of valve
With checkvalve
Type adjustment
Electrical
Model
Proportional
Max. operating pressure
250 bar
Adjustment range
0-8 l/min
Voltage
24 VDC
Seal material
NBR