DUPLOMATIC

DUPLOMATIC Proportional directional valve with OBE DSE3G-C26/31V-E0K11B

  • ERIKS:14752071
Image 1
DSE3G, DSE3GL and DSE3GH are proportional directional valves, direct operated, with on-board electronics, for subplate mounting. They are used to control the position and speed of the hydraulic actuators.

On-Board Electronics Options for open loop:
  • G-version:
    Standard electronics with an analogue interface, with current or voltage reference signal, and a 6-pin + PE connection. Ideal for traditional applications with direct control.
  • GL-version:
    Compact and cost-effective electronics with Io-Link, Can-Open, or analog interface and a 5-pin M12 connection. Perfect for applications requiring advanced connectivity.
  • GH-version:
    Supports fieldbus communication with EtherCAT, Ethernet/IP, and Profinet interfaces, using an 11-pin M12 connection. Optimal for advanced industrial applications with complex communication needs.
Save to list

€1,838.00/ pieceexcl. VAT

€2,223.98incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSE3G
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
40 l/min
Voltage
24 VDC
Plug type
6 pin + PE
Integrated electronics
Yes
Valve type
Electric command +/- 10V
Seal material
FKM