

€1,482.00/ pieceexcl. VAT
€1,793.22incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSE3G |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 4/2 |
Model | Proportional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 40 l/min |
Voltage | 24 VDC |
Plug type | 6 pin + PE |
Integrated electronics | Yes |
Valve type | Electric command +/- 10V |
Seal material | NBR |