DUPLOMATIC

DUPLOMATIC Proportional directional valve with feedback and OBE DSE5J-Z75/31N-E0K11B

  • ERIKS:14752539
Image 1
DSE5J is a proportional directional valve, direct operated, with on-board electronics and position feedback, for subplate mounting. It is used to control the position and speed of the hydraulic actuators. The integrated electronics has analogue interface with current or voltage reference signal with connection 6 pin + PE.
Save to list

€2,536.00/ pieceexcl. VAT

€3,068.56incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSE5J
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/3
Model
Proportional
Max. operating pressure
320 bar
Operation
Electrical
Max. oilflow
180 l/min
Voltage
24 VDC
Plug type
6 pin + PE
Integrated electronics
Yes
Valve type
Electric command +/- 10V
Seal material
NBR