DUPLOMATIC

DUPLOMATIC Proportional directional valve DSPE5-A80/20N-ZI/D24K1

  • ERIKS:14751960
Image 1
The DSPE5, DSPE5R, DSPE7, DSPE8, DSPE10 and DSPE11 are proportional directional valves, pilot operated, for subplate mounting. They are used to control position and speed of hydraulic actuators.

Spools with open center, closed center and for regenerative circuits are available for each size.

Pilot suppy can be internal, internal with built-in pressure reducing valve, or external. The drain can be Internal or external. These valves can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.

The DSPE5 valve is interchangeable with the older E4E Duplomatic models.
Save to list

€1,632.00/ pieceexcl. VAT

€1,974.72incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSPE5
Version
Manifold mounting
Size
NG10/Cetop 5 pilot operated
Type of valve
4/3
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
180 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR