

€1,086.00/ pieceexcl. VAT
€1,314.06incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSE5 |
Version | Manifold mounting |
Size | NG10/Cetop 5 |
Type of valve | 4/3 |
Model | Proportional |
Max. operating pressure | 320 bar |
Operation | Electrical |
Max. oilflow | 90 l/min |
Voltage | 12 VDC |
Surface protection | Zinc/nickel |
Plug type | DEUTSCH DT04-2P |
Manual override | Turning knob override |
Seal material | NBR |