DUPLOMATIC

DUPLOMATIC Proportional directional valve DSE5-A30/10N-D24K1

  • ERIKS:14752330
Image 1
The DSE5 is a proportional directional valve, direct operated, for subplate mounting. It is used to control the position and speed of the hydraulic actuators. Spools with open or closed center are available for several nominal flow rates. Versions with external drain allow the operation with pressures up to 320 bar on the T port of the valve. It can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€1,062.00/ pieceexcl. VAT

€1,285.02incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSE5
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/3
Model
Proportional
Max. operating pressure
320 bar
Operation
Electrical
Max. oilflow
90 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR