DUPLOMATIC

DUPLOMATIC Proportional compensated flow control valve QDE3-30/11N-D00

  • ERIKS:14752513
Image 1
The QDE3 and QDE5 are compensated proportional flow control valves, with pressure compensation, for subplate mounting. These valves work in 2 or 3 ways, depending on how the interface is made on the mounting surface. They are used for flow control in branches of a hydraulic circuit or for the speed control of hydraulic cylinders. They are available in two sizes, in 5 flow adjustment ranges of up to 80 l/min. They can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€667.00/ pieceexcl. VAT

€807.07incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
QDE3
Version
Manifold mounting
Size
ISO 6263-03
Type adjustment
Electrical
Model
Proportional
Max. operating pressure
250 bar
Max. oilflow
80 l/min
Adjustment range
0-30 l/min
Voltage
without coil
Seal material
NBR