DUPLOMATIC

DUPLOMATIC Pressure relief valve RQM7-P5/D/61N-D24K1

  • ERIKS:14749225
Image 1
RQM3-P, RQM5-P and RQM7-P are pressure relief valves with solenoid actuated unloading and pressure selection, for subplate mounting, for flowrates up to 500 l/min.

Five versions that allow the discharge of the entire flow by a solenoid valve or the selection of up to 3 pressure values are available. The selection of the second and third pressure value is obtained by means of a pressure relief valve placed between the main stage and the solenoid valve.

Ports for remote pilot of the valve and for pressure gauge are present. The valves are available with DC or AC solenoids. DC solenoids can also be fed with AC power supply, by using connectors with a built-in rectifier bridge.

Those valves are available in three pressure control ranges up to 350 bar. They are supplied with adjustment screw. Upon request, they can be equipped with a SICBLOC adjustment knob on the main pressure stage. The boot protected manual override is available as option.
Save to list

€964.00/ pieceexcl. VAT

€1,166.44incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Manifold mounting
Size
ISO 6264-10
Type of valve
Indirect
Type adjustment
Screw
Model
Solenoid actuated unloading and 2 pressure settings
Max. operating pressure
350 bar
Max. oilflow
500 l/min
Adjustment range
1 - 210 bar
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR