

€612.00/ pieceexcl. VAT
€740.52incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Inline mounting |
Size | ND25 |
Type of valve | Indirect |
Type adjustment | Screw |
Model | Solenoid actuated unloading |
Max. operating pressure | 350 bar |
Max. oilflow | 250 l/min |
Adjustment range | 1 - 210 bar |
Voltage | 230 VAC |
Plug type | EN 175301-803 (DIN 43650) |
Connections | P: 3/4" BSP, T 1"BSP |
Manual override | Standard |
Gauge port | 3/8" BSP |
Seal material | NBR |