

€498.00/ pieceexcl. VAT
€602.58incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Manifold mounting |
Size | ISO 6264-10 |
Type of valve | Indirect |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 500 l/min |
Adjustment range | 1 - 350 bar |
Gauge port | 3/8" BSP |
Seal material | NBR |