DUPLOMATIC

DUPLOMATIC Pressure relief valve RQ5-P6/M/41

  • ERIKS:14749208
Image 1
RQ3-P, RQ5-P and RQ7-P are pilot operated pressure relief valves for subplate mounting. The main stage is with shutter and cone seal. Ports for remote pilot of the valve and for pressure gauge are present. Those valves are available in three pressure control ranges up to 350 bar. They are supplied with a hexagonal head adjustment screw. Upon request, they can be equipped with a SICBLOC adjustment knob.
Save to list

€444.00/ pieceexcl. VAT

€537.24incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Manifold mounting
Size
ISO 6264-08
Type of valve
Indirect
Type adjustment
Knob
Max. operating pressure
350 bar
Max. oilflow
400 l/min
Adjustment range
1 - 350 bar
Gauge port
3/8" BSP
Seal material
NBR