DUPLOMATIC

DUPLOMATIC Pressure relief valve RM3-W3/M1/30/V

  • ERIKS:14749138
Image 1
RM2-W and RM3-W are pressure relief valves, direct or pilot operated, with BSP threaded ports. Fastening by means of a ring nut. Those valves are suitable for remote piloting of control valves and as pilot valve for two-stage pressure reducers. They are available in four pressure control ranges up to 350 bar. The pressure is adjustable by means of a socket hex adjustment screw or by a knob.
Save to list

€268.00/ pieceexcl. VAT

€324.28incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Inline mounting
Type of valve
Indirect
Type adjustment
Knob
Model
Panel mount
Max. operating pressure
350 bar
Max. oilflow
75 l/min
Adjustment range
1 - 70 bar
Connections
1/2" BSP
Seal material
FKM