

€216.00/ pieceexcl. VAT
€261.36incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Inline mounting |
Type of valve | Indirect |
Type adjustment | Screw |
Model | Panel mount |
Max. operating pressure | 350 bar |
Max. oilflow | 75 l/min |
Adjustment range | 1 - 70 bar |
Connections | 1/2" BSP |
Seal material | NBR |