

€186.00/ pieceexcl. VAT
€225.06incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Inline mounting |
Type of valve | Direct |
Type adjustment | Screw |
Model | Panel mount |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Adjustment range | 1 - 210 bar |
Connections | 3/8" BSP |
Seal material | NBR |