DUPLOMATIC

DUPLOMATIC Pressure relief valve PZM3-PA280/10N/S

  • ERIKS:14753079
Image 1
The PZM is a stackable three-port pressure reducing valve, direct operated. The valve is normally open and the hydraulic fluid flows freely through it. The spool is subjected to the pressure in the P path but also to the force of the counter spring. When the pressure in P1 exceeds the spring force, the valving element closes until the pressure is reduced to the set pressure value. The valve provides good adjustment sensitivity with reduced drain flow. The drain is connected to path T inside the valve. The valve is supplied with a hexagonal head adjustment screw.
Save to list

€270.00/ pieceexcl. VAT

€326.70incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
PZM3
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Reducing A line
Type adjustment
Screw
Max. operating pressure
350 bar
Max. oilflow
50 l/min
Adjustment range
50 - 280 bar
Max. pressure on T
10 bar
Gauge port
1/4" BSP
Seal material
NBR