

€274.00/ pieceexcl. VAT
€331.54incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PZM3 |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | Reducing P line |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Adjustment range | 50 - 280 bar |
Max. pressure on T | 10 bar |
Material | Steel |
Surface protection | Zinc/nickel |
Gauge port | 1/4" BSP |
Seal material | NBR |