DUPLOMATIC

DUPLOMATIC Pressure relief valve PRM7-PT250/20N

  • ERIKS:14749584
Image 1
The PRM7 valve is a pilot operated pressure relief valve, stackable It is available with pressure limitation on P and discharge in T, in five pressure regulation ranges. This valve is used as a hydraulic circuit pressure limiting device. It is supplied with a hexagon socket adjusting screw and locking nut. The version with knob is also available.
Save to list

€988.00/ pieceexcl. VAT

€1,195.48incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Sandwich
Size
NG16/Cetop 7
Type of valve
Indirect
Type adjustment
Screw
Model
From P to T
Max. operating pressure
350 bar
Max. oilflow
300 l/min
Adjustment range
10 - 250 bar
Material
Steel
Height
80
Gauge port
1/4" BSP
Seal material
NBR