

€300.00/ pieceexcl. VAT
€363.00incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | Indirect |
Type adjustment | Screw |
Model | From P to T |
Max. operating pressure | 350 bar |
Max. oilflow | 120 l/min |
Adjustment range | 14 - 350 bar |
Material | Steel |
Height | 50 |
Seal material | NBR |