DUPLOMATIC

DUPLOMATIC Pressure relief valve PRM5-D350/10N

  • ERIKS:14749563
Image 1
The PRM5 valve is a stackable pilot operated pressure relief valve. It is available with pressure limitation on P, A, B, both A and B, with limitation on A and B and cross discharge, in four pressure regulation ranges. This valve is used as a hydraulic circuit pressure limiting device. It is supplied with a hexagon socket adjusting screw and locking nut. The version with knob is also available.
Save to list

€404.00/ pieceexcl. VAT

€488.84incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Sandwich
Size
NG10/Cetop 5
Type of valve
Indirect
Type adjustment
Screw
Model
From A to B and B to A
Max. operating pressure
350 bar
Max. oilflow
120 l/min
Adjustment range
14 - 350 bar
Material
Steel
Height
50
Seal material
NBR