DUPLOMATIC

DUPLOMATIC Pressure relief valve PRM5-BT210/10N/K

  • ERIKS:14749570
Image 1
The PRM5 valve is a stackable pilot operated pressure relief valve. It is available with pressure limitation on P, A, B, both A and B, with limitation on A and B and cross discharge, in four pressure regulation ranges. This valve is used as a hydraulic circuit pressure limiting device. It is supplied with a hexagon socket adjusting screw and locking nut. The version with knob is also available.
Save to list

€316.00/ pieceexcl. VAT

€382.36incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Sandwich
Size
NG10/Cetop 5
Type of valve
Indirect
Type adjustment
Knob
Model
From B to T
Max. operating pressure
350 bar
Max. oilflow
120 l/min
Adjustment range
14 - 210 bar
Material
Steel
Height
50
Seal material
NBR